Select Country and Language Canada / French
Changer de pays
397-001 | GAI-TRONICS

GAI-TRONICS | 397-001 | ADA, RED ALERT Emergency Telephone, Analog, Outdoor, Flush-mount, Brushed Stainless Steel Front Panel with Large Red Auto-dial HELP Pushbutton and Tamper-resistant Hardware

  • Réf. fabricant 397-001
  • PART #435531
Description

GAI-Tronics 397-001 RED ALERT Emergency Telephone Design Offers an Outdoor, Flush-Mount Brushed Stainless Steel Front Panel for Installation in a GAI-Tronics Surface-mount Enclosure, Free-Standing Stanchion, Wall-Mount Stanchion or Simply Recessed into an Existing Wall. Standard Features Include a Large Red Auto-dial Button, Telephone Line Powered, (No Battery Back up or External Power Required), Auto Answer, Three Number Rollover, and Tamper-resistant Hardware. The Two Auxiliary Outputs Allow for Control of Peripherals Such as Strobes, Door/Gate Access, and Alarms. The 397-001 RED ALERT Emergency Telephone is American with Disabilities Act Compliant, with a Call Received When Lit LED Light Providing Visual Indication that a Call is Active and a Braille HELP Label. Capable of Standard Telephone Operation but can be Configured for Self-Monitoring And Reporting Technology When Connected to GAI-Tronics Telephone Management Application Package. Telephone Management Application Software Application Installs on a Customer-provided PC and will Automatically Monitor Line Integrity, Microprocessor Health, Stuck Buttons, Microphone and Speaker Integrity. GAI-Tronics Telephone Management Application Offers Customer Configurable Reports Meeting Virtually any Customer Application. When Used with our Telephone Management Application Software, RED ALERT Telephones will Reduce System Test and Maintenance Time While Greatly Decreasing Liability Issues Associated with Undetected, Faulty Equipment. Note: The Telephone Management Application Package is Sold Separately.

Must be a reseller to purchase this product

Caractéristiques
  • Weather-resistant (Type-3R) Flush-mount Design
  • Telephone Line Powered, (No Battery or External Power Required for Telephone Operation)
  • Large "Palm" Activation HELP Pushbutton for Emergency Call
  • Standard or SMART Operation
  • Auto Answer (with Silent Monoring)
  • (2) Programmable Auxiliary Outputs for Peripheral Equipment Control
  • Operating Range of -20ºC to +60ºC
  • Call Received When Lit L.E.D.
  • 3-Number Rollover
  • UL/CSA 60950 Compliant
  • FCC Part 68 Certified
  • ADA Compliant
  • Monitored by TMA (Telephone Mant Application) Software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires