Select Country and Language Canada / French
Changer de pays
397-001CAM | GAI-TRONICS

GAI-TRONICS | 397-001CAM | ADA, RED ALERT Outdoor Emergency Camera Telephone, Analog, Flush-mount, Hands-free, Brushed Stainless Steel Front Panel, Red Emergency Button, with integrated 1/3" CCD Camera, Standard or SMART Operation and Tamper-resistant Hardware

  • Réf. fabricant 397-001CAM
  • PART #517751
Description

GAI-Tronics 397-001CAM RED ALERT Camera EMERGENCY Telephone Flush-mount Brushed Stainless Steel, standard features includes an Integrated 1/3 in. CCD Camera with auto shutter, auto balance and standard BNC video and 2.1 mm power connections, a large r ed auto dial button, telephone line power (no battery back-up or external power required), auto answer, three number rollover, and tamper resistant hardware. The two auxiliary outputs allow for control of peripherals such as strobes, door/gate access, and alarms. The 397-001CAM RED ALERT EMERGENCY telephone is American with Disabilities Act compliant, with a call received when lit LED providing visual indication that a call is active and a Braille HELP label. Capable of standard telephone operation but can be configured for SMART (Self-Monitoring And Reporting Technology) when connected to GAI-Tronics TMA (Telephone Management Application) Package. TMA installs on a customer-provided PC and will automatically monitor line integrity, microprocess or health, and stuck buttons, microphone and speaker integrity. GAI-Tronics TMA offers customer configurable reports meeting virtually any customer application. When used with our TMA Software, RED ALERT telephones will reduce system sets and maintena nce time while greatly decreasing liability issues associated with undetected, faulty equipment. TMA (Telephone Management Application) Package is sold separately).

Must be a reseller to purchase this product.

Caractéristiques
  • Integrated 1/3" CCD Camera
  • Auto Gain Control; Auto Electronic Shutter; Auto White Balance
  • Standard BNC Video and 2.1mm Power Connections
  • Weather-Resistant Flush-Mount Design, Type-3R
  • Telephone Line Powered (telephone operation only)
  • 12 V dc Power Rered for Camera Operation
  • Large "Palm" Activation HELP Pushbutton For Emergency Call
  • Standard or SMART Operation
  • Auto Answer (with Silent Monitoring)
  • (2) Programmable Auxiliary Outputs for Peripheral Equipment Control
  • Operating Temperature Range: -10to +50ºC
  • Call Received When Lit L.E.D.
  • 3-Number Rollover
  • UL/CSA 60950 Compliant
  • FCC Part 68 Certified
  • ADA Compliant
  • Monitored by TMA (Telephone Management Application) Soft
  • Communicates with TMA (telephone management application) software for repo:
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires