Select Country and Language Canada / French
Changer de pays
397-001RT | GAI-TRONICS

GAI-TRONICS | 397-001RT | ADA, RED ALERT Emergency Telephone, Hands-free, Flush-mount, Brushed Stainless Steel Front Panel with Large Red Pushbutton and Tamper-resistant Hardware, RT Retrofit

  • Réf. fabricant 397-001RT
  • PART #451781
Call Waiting: NO
Caller ID: NO
Color: STAINLESS STEEL
Data Port: YES
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: YES
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: YES
Speaker Phone: YES
Technology: ANALOG
Type: EMERGENCY PHONE
Description

GAI-Tronics 397-001RT RED ALERT EMERGENCY telephone are designed for mounting into existing, non-GAI-Tronics enclosures / stanchions and is intended to replace flush-mount telephones manufactured by Ramtel. Standard features include a large red auto-di al button, telephone line powered, (no battery backup or external power required), auto answer, three number rollover, and tamper resistant hardware. The two auxiliary outputs allow for control of peripherals such as strobes, door/gate access, and alar ms. The 397-001RT RED ALERT EMERGENCY telephone is American with Disabilities Act compliant, with a call received when lit LED Light providing visual indication that a call is active and a braille help label. Capable of standard telephone operation bu t can be configured for SMART (Self-Monitoring And Reporting Technology) when connected to GAI-Tronics TMA (Telephone Management Application) package. TMA software application installs on a customer-provided pc and will automatically monitor line integ rity, microprocessor health, stuck buttons, microphone and speaker integrity. GAI-Tronics TMA offers customer configurable reports meeting virtually any customer application. When used with GAI-Tronics TMA software, RED ALERT telephones will reduce sy stem test and maintenance time while greatly decreasing liability issues associated with undetected, faulty equipment. Note: the TMA (Telephone Management Application) package is sold separately.

Must be a reseller to purchase this product.

Caractéristiques
  • Weather-Resistant Flush-Mount Design, Type-3R
  • Replaces Existing Ramtel 6-hole Telephones
  • Telephone Line Powered, (No Battery or External Power Required for Telephone Operation)
  • Large "Palm" Activation HELP Pushbutton for Emergency Call
  • Standard or SMT Operation
  • Auto Answer (with Silent Monitoring)
  • (2) Programmable Auxiliary Outputs for Peripheral Equipment Control
  • Operating Range of -20ºC to +60ºC
  • Call Received When Lit L.E.D.
  • Voice Annunciation Option available
  • Extreme Cold Weather (-40ºC) Op available
  • 3-Number Rollover
  • UL/CSA 60950 Compliant
  • FCC Part 68 Certified
  • ADA Compliant
  • Monitored by TMA (Telephone Management Application) Software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires