Select Country and Language Canada / French
Changer de pays
397-700 | GAI-TRONICS

GAI-TRONICS | 397-700 | ADA, RED ALERT VoIP Emergency Telephone, Hands-free, Flush-mount Stainless Steel Front Panel, Red Auto-dial Button, No Interface Required, Web Page Configuration, Real-time Reporting, Tamper-resistant Hardware

  • Réf. fabricant 397-700
  • PART #442157

GAI-Tronics 397-700 RED ALERT VoIP EMERGENCY telephone design offers an outdoor, flush-mount, 14-gauge brushed stainless steel front panel for installation in a GAI-Tronics surface-mount enclosure, free-standing stanchion, wall-mount stanchion or simp ly recess into an existing wall. Standard features include a large red auto-dial button, power over ethernet or external power source (no additional interface required), web page configuration, auto answer, three number rollover, tamper resistant hardw are, four inputs and two outputs for activation of peripheral equipment. The 397-700 is American with Disabilities Act compliant, with a call received when lit LED light providing visual indication that a call is active and a braille HELP label. In add ition to providing standard telephone operation, RED ALERT VoIP telephones feature real-time alarm reporting that enables system supervisors to monitor the telephones activity and address caller needs or maintenance issues immediately. Also, four user- configurable inputs and two outputs have been provided for customer use.

Must be a reseller to purchase this product.

  • Weather-resistant (Type 3R) Flush-mount Design
  • No Additional Interface Required
  • Web Page Configuration
  • Real-time Alarm Reporting Via Email
  • Power Over Ethernet or Alternative 24-48 V dc Supply
  • SIP Compatible
  • RJ45 LAN or WAN Direct Connection
  • Automaall Divert (Rollover), Via Memory List
  • Four Inputs and Two Outputs per Phone
  • Auto Answer
  • ADA Compliance Features: Braille "HELP" Label and "Call Received" L.E.D. Indicator
  • Multicast Capable (Up to 8 Addresses)
  • Compatible with TMA (Telephone ManagemeApplication) Software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires