Select Country and Language Canada / French
Changer de pays
398-001 | GAI-TRONICS

GAI-TRONICS | 398-001 | ADA, RED ALERT Emergency Telephone, Hands-free, Analog, Flush-mount Brushed Stainless Steel Front Panel, Large Red Emergency Button with Black Call Button and Braille Keypad for Local Dialing, Standard or SMART Operation, Tamper-resistant Hardware

  • Réf. fabricant 398-001
  • PART #435623

GAI-Tronics 398-001 RED ALERT EMERGENCY telephone design standard features include a single large red auto-dial button and braille keypad with call pushbutton for local calling or building access, telephone line powered, (no battery backup or external power required), auto answer, three number rollover, and tamper resistant hardware. The two auxiliary outputs allow for control of peripherals such as strobes, door/gate access, and alarms. The 398-001 RED ALERT EMERGENCY telephone is American with D isabilities Act compliant, with a call received when lit LED light providing visual indication that a call is active and a braille help label. Capable of standard telephone operation but can be configured for SMART (self-monitoring and reporting techno logy) when connected to GAI-Tronics TMA (telephone management application) package. TMA software installs on a customer-provided pc and will automatically monitor line integrity, microprocessor health, stuck buttons, microphone and speaker integrity. G AI-Tronics TMA offers customer configurable reports meeting virtually any customer application. When used with our TMA software, RED ALERT telephones will reduce system test and maintenance time while greatly decreasing liability issues associated wit h undetected, faulty equipment. Note: TMA (telephone management application) package is sold separately.

Must be a reseller to purchase this product.

  • Weather-resistant (Type-3R) Flush-mount Design
  • Telephone Line Powered, (No Battery or External Power Required for Telephone Operation)
  • Large "Palm" Activation HELP Pushbutton for Emergency Call
  • CALL Pushbutton for Standard Keypad Dialing
  • 12-Button, Bille Keypad
  • Standard or SMART Operation
  • Auto Answer (with Silent Monitoring)
  • (2) Programmable Auxiliary Outputs for Peripheral Equipment Control
  • Operating Range of -20ºC to +60ºC
  • Call Received When Lit L.E.D.
  • Voice Annunciation Option Available
  • Ex Cold Weather Option (-40ºC) Option Available
  • 3-Number Rollover
  • UL/CSA 60950 Compliant
  • FCC Part 68 Certified
  • ADA Compliant
  • Monitored by TMA (Telephone Management Application) Software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires