Select Country and Language Canada / French
Changer de pays
398-700 | GAI-TRONICS

GAI-TRONICS | 398-700 | ADA, RED ALERT VoIP Emergency Telephone, Hands-free, Flush-mount Stainless Front Panel, Red Auto-dial Button with Black Call Button and Braille Keypad, No Interface Required, Web Page Configuration, Real-time Reporting, Tamper-resistant Hardware

  • Réf. fabricant 398-700
  • PART #442162
Description

GAI-Tronics 398-702 RED ALERT EMERGENCY telephone design offers an outdoor, flush-mount brushed stainless steel front panel for installation in GAI-Tronics surface-mount enclosure, free-standing stanchion, wall-mount stanchion or simply recess into an existing wall. Standard features include a single large red auto-dial button and braille keypad with call pushbutton for local calling. Power over ethernet or external power source (no additional interface required), web page configuration, auto answer , three number rollover, tamper-resistant hardware, four inputs and two outputs for activation of peripheral equipment. The 398-702 is American with Disabilities Act compliant, with a call received when lit LED light providing visual indication that a call is active and a braille help label. In addition to providing standard telephone operation, RED ALERT VoIP telephones feature real-time alarm reporting that enables system supervisors to monitor the telephones activity and address caller needs or m aintenance issues immediately. Also, four user-configurable inputs and two outputs have been provided for customer use

Must be a reseller to purchase this product.


This part has been discontinued by supplier.

Caractéristiques
  • Weather-resistant (Type 3R) Flush-mount Design
  • No Additional Interface Required
  • Web Page Configuration
  • Real-time Alarm Reporting Via Email
  • Power Over Ethernet or Alternative 24-48 V dc Supply
  • SIP Compatible
  • RJ45 LAN or WAN Direct Connection
  • Automaall Divert (Rollover), Via Memory List
  • Four Inputs and Two Outputs per Phone
  • Auto Answer
  • ADA Compliance Features: Braille "HELP" Label and "Call Received" L.E.D. Indicator
  • Multicast Capable (Up to 8 Addresses)
  • Compatible with TMA (Telephone ManagemeApplication) Software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires