Select Country and Language Canada / French
Changer de pays
3PCIU4 | B+B SMARTWORX

B+B SMARTWORX | 3PCIU4 | 4 Port Non-Isolated MIPort Universal PCI Card

  • Réf. fabricant 3PCIU4
  • PART #523912
Type: PROTOCOL CONVERTER
Description

MIPort(TM) Universal PCI Cards suit most any application. Outputs are independently configurable for RS-232, RS-422, or RS-485. Optically isolated cards offer 2000 V DC port-to-port isolation. Compare B&B's cards to others - B&B's premium Isolation Zon e along with optical couplers and our unique isolated DC-DC converter design protect your PC from voltage surges and ground loops. DB9M connectors offer positive thumbscrew locking, more robust than phone jack connectors. Four port models include fan-o ut cables. Four port isolated model 3PCIOU4 has two RS-232/422/485 ports and two RS-422/485 ports. All models support data rates up to 460.8 kbps. MIPort(TM) cards are plug-and-play compatible and have adjustable FIFO trigger thresholds for input and o utput. RS-485 operation supports both 2-Wire and 4-Wire (full and half-duplex), and Automatic Send Data Control. All models include a comprehensive technical manual and CD ROM with drivers.

Caractéristiques
  • Add 1, 2, or 4 Serial Ports to your PC
  • Optical Isolation Available
  • RS-232/422/485 Selectable on Each Port
  • 5 and 3.3 V PCI Bus Compatible
  • PCI-X Compatible
  • Data Rates up to 460.8 Kbps
Applications

Whether your application is Industrial Monitoring and control, SCADA, Point of Sale, Medical, or Security, MIPort(TM) Universal PCI Cards are your number one choice.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires