Select Country and Language Canada / French
Changer de pays
3PS-250-2-WT-S | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | 3PS-250-2-WT-S | Fade resistant, smudge-proof heat shrinkable sleeves fit snugly around wires for maximum insulation protection and permanent identification and meet rigid insulating material requirements

  • Réf. fabricant 3PS-250-2-WT-S
  • PART #404785
RoHS Compliant: YES
Size: 2"
Type: IDENTIFICATION TAG
Description

Brady's PermaSleeve heat shrinkable sleeves fit snugly around wires for maximum insulation protection and permanent identification. The full-circle insulating sleeves meet the rigid insulating material requirements and physical properties of MIL-DTL-2 3053/5 Class 1, MIL-M-81531, MIL-STD-202F, METHOD 215, and UL224 when printed with R5000 dot matrix and R4300 and R4502S (for black sleeves only) thermal transfer ribbons. These fade resistant, smudge-proof sleeves can be used on with Brady's Sleeve & Datab(tm) Printers, as well as Thermal Transfer printers.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires