Select Country and Language Canada / French
Changer de pays
3S550 | EATON

EATON | 3S550 | 3S 550 120V

  • Réf. fabricant 3S550
  • PART #450162
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

The sleek, savvy and sophisticated 3S delivers premium battery backup and surge protection for up to 10 home and office devices. EcoControl functionality provides up to 30 percent greater energy savings than typical battery backups, and plug-and-play compatibility enables automatic integration. The slim 3S fits neatly under a desk, in an entertainment center or on the wall.

Caractéristiques
  • Ease of use: plug-and-play capability features HID-compliant USB port for automatic integration with Windows, Mac and Linux (no drivers required)
  • EcoControl for 30 percent greater energy savings than a typical battery backup (model 3S750 only)
  • Attractive design and glossy finish make the 3S a perfect fit for the modern office environment
  • Up to 10 receptacles (5) battery backup and surge protection, (5) surge protection
  • Data line protection for telephone, fax or Ethernet
  • User-replaceable batteries
  • Integrated graceful shutdown capability for connected devices
Spécifications
  • Environmental & Standards.Operating Temperature: 0C (32F) to +40C (104F) General.Topology: Standby with high frequency converter
  • Battery.Runtime (Minutes) Load (Watts) Show: Mouseover graph for detailed runtime values Battery runtimes are approximate a nd may vary with equipment, configuration, battery age, temperature, etc. Electrical Input.Nominal Voltage: 120
  • General.Configuration: Desktop mini tower Electrical Input.Connection: (1) 5-15P
  • Output Receptacles: (5) 5-15R, (5) 5-15R surge only Electrical Output.Output Receptacles: (5) 5-15R battery backup and surge (including one EcoControl master receptacle), (5) 5-15R surge only (EcoControl control receptacle)
  • General.Contents (Ships with the Following Items): 1 ready-to-go UPS USB Cable User Gui de Input Plug: 5-15P
  • General.Warranty: Three-year factory warranty with online product registration Electrical Input.Frequency: 50/60 Hz autoselect
  • General.Weight (Lbs): 9.7 Electrical Input.Input Voltage Range: 89151 V AC
  • Electrical Input.Input Cord 6-foot line cord with 90 5-15P Power Rating: 750 / 450
  • Environmental & Standards.Audible Noise: 97%
  • Environmental & Standards.Safety Markings: UL cUL, NOM
  • Environmental & Standards.Surge Protection: ANSI C62.41 Category A (formerly IEEE 587) Environmntal & Standards.Safety Conformance: UL 1778
  • UL497A cUL
  • Electrical Output.Over Current Protection: Electronic current limit Electrical Input.Power Draw of UPS: 3.87A @120V
  • Electrical Output.Efficiency (on Battery): 0.75 Communications.Cables: USB 6-fot communications cable included
  • Communications.USB Port: As standard (HID) General.EcoControl: For up to 30% energy savings (with Personal Solution-Pac software)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires