Select Country and Language Canada / French
Changer de pays
40-071 | DECA CABLES

DECA CABLES | 40-071 | 12-2C MIDRIP STREET LIGHTING CABLE SOL BC PVC/PVC BLK 60C/-40C 600V

  • Réf. fabricant 40-071
  • PART #2N-1202-DECA
Armor: NO
Composite: NO
Conductor Count: 2 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 12 AWG
Conductor Type: SOLID
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: CONTROL
Screen/Shield: UNSHIELDED
Voltage Range: 600V
Description

Typically instrument and control cables convey low energy electrical signals to monitor and control electrical power systems and the associated processes. Applications include: industrial equipment control, generating stations, mass transit systems, pulp and paper, and petro chemcial. The cables generally measure flow, pressure, temperature, weight, acidity or other low energy processes. Shielding is applied on instrument cables to minimize interference from noise and to stop signal loss for a clean signal. Sunlight resistant, direct burial, FT4, -40C (-40F), CSA.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires