Select Country and Language Canada / French
Changer de pays
4008-G/TR | 3M

3M | 4008-G/TR | 3M(TM) MS(2)(TM) Super Mini Half-Tap Module Gel Transparent 4008-G/TR

  • Réf. fabricant 4008-G/TR
  • PART #171622
Base Color: Transparent smoked gray
Body Bottom Color: Green
Body Top Color: Yellow
Composition: Filled
Cover Color: Transparent
Wire Count: MULTI

The 3M(TM) MS(2)(TM) Super Mini Half-Tap Module 4008-G/TR is a 25-pair module that features an array of U-shaped, phosphor-bronze contacts. This gel filled, half-tap module with a transparent base is similar to the 4000TR series modules except that the cut-off blades have been removed from the bottom of the module. This allows the run of through wires to be half-tapped without cutting the conductors. This product is designed for use in aerial, buried and underground applications.

  • Connector Pair Count: 25
  • Connector Type: Half Tap
  • Composition: Filled
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires