Select Country and Language Canada / French
Changer de pays
40159-010 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 40159-010 | Bonding Jumper Kit, INCL 1 #6AWG jumper 24" (609.6mm), straight lug, R/A lug, mounting hardware

  • Réf. fabricant 40159-010
  • PART #414485
Application: RACK/CABINET/ENCLOSURE
Component: JUMPER KITS
Material Rating: COPPER
Description

Use the Equipment Ground Jumper Kit with the Vertical Rack Busbar Kit or Rack Ground Bar Kit to bond rack-mount equipment. Each kit includes one 24L insulated ground jumper with attached lugs, two plated installation screws, an abrasive pad and joint compound. The lugs are made from electroplated tinned copper and have two mounting holes spaced .5 to .625 apart that accept 1/4 screws. UL Listed.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires