Select Country and Language Canada / French
Changer de pays
40164-001 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 40164-001 | Cable Runway Ground Strap Kit; Green

  • Réf. fabricant 40164-001
  • PART #272950
Component: GROUNDING KITS
Material Rating: COPPER
Description

Cable Runway Ground Strap Kits provide a ground pathway between cable runway lengths when fastened together across splices. Installation requires drilling 5/16" holes. Ground Straps consist of an 8"-long #6 AWG green insulated stranded copper conductor attached at both ends to two-hole compression lugs with 1/4" bolt holes spaced on 5/8" centers.