Select Country and Language Canada / French
Changer de pays
40167-001 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 40167-001 | Two Hole Ground Terminal Block; Tin Electroplated Aluminum

  • Réf. fabricant 40167-001
  • PART #288053
Application: RACK/CABINET/ENCLOSURE
Component: TERMINAL BLOCKS
Description

CPI's Two Mounting Hole Ground Terminal Block provides a convenient way to attach ground wires to racks or cabinets and meets BICSI and ANSI/EIA/TIA two-hole mounting recommendations. Constructed of extruded, high-strength aluminum and accepts conductors ranging from #14 AWG through 2/0. Includes two #3/8-24 x 7/8"L stainless steel screws.