Select Country and Language Canada / French
Changer de pays
40278-G | LEVITON

LEVITON | 40278-G | JACK 625A2 SFMT 8P8C GY

  • Réf. fabricant 40278-G
  • PART #593029
Color: GREY
Loaded: YES
Mounting: FLUSH MOUNT
Termination: TELCO
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • The compact design of this "biscuit block" jack offers improved appearance and space savings for surface-mount applications, and includes many features to facilitate installation
  • Unit comes with your choice of modular jacks prewired to combo-head screw terminals
  • High-reliability features include retainer comb to assure proper contact between jack and plug
  • Self-tapping screws and adhesive pad are included
  • Screw terminals
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires