Select Country and Language Canada / French
Changer de pays
40300158-00 | ORTRONICS

ORTRONICS | 40300158-00 | Series II Faceplate, low profile (single gang), .5" deep, Black

  • Réf. fabricant 40300158-00
  • PART #215687
Color: BLACK
Gang: 1
Loaded: NO
Number of Ports: 3
Vendor No.: 40300158-00
_Color: Black

Series II Single Gang Faceplate accepts a wide variety of Series II modules. This low profile plate provides three units of module space and is .5" deep.

  • Durable design: Long product life.
  • Easy front-loading for Series II modules: Quickens installations and future work.
  • Acts as termination base for Series II modules: Easy module terminations.
  • .75" depth of plate: Increases space for cable storage.
  • Recessed label fields: Supports TIA/EIA 606 standard.
  • Oval mounting holes: Assists proper alignment.
  • Depth Metric: 12.7 mm
  • Footprint: Serie II
  • Color: BlackWidth Metric: 69.85 mm
  • Height USA: 4.5 in.
  • Mounting Hardware Included: #6-32*32 mm, Combo Head, TP-2 (2 ea)
  • Height Metric: 114.3 mm
  • Single gang
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires