Select Country and Language Canada / French
Changer de pays
40300175 | ORTRONICS

ORTRONICS | 40300175 | Series II Faceplate, high profile (dual gang), 1.65" deep, Fog White

  • Réf. fabricant 40300175
  • PART #187805
Color: WHITE
Gang: 2
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 6
_Color: Fog White
Description

Series II Double Gang Faceplate accepts a wide variety of Series II modules. This raised profile plate provides six units of module space and provides more space for cable with its 1.65" depth.

Caractéristiques
  • Durable design: Long product life.
  • Easy front-loading for Series II modules: Quickens installations and future work.
  • Acts as termination base for Series II modules: Easy module terminations.
  • 1.65" depth of plate: Increases space for cable storage.
  • Recessed label fields: Supports TIA/EIA 606 standard.
  • Oval mounting holes: Assists proper alignment.
Spécifications
  • Depth Metric: 41.91 mm
  • Footprint: Serie II
  • Color: Fog WhiteWidth Metric: 114.3 mm
  • Height USA: 4.5 in.
  • Mounting Hardware Included: #6-32*50 mm (4 ea)
  • Height Metric: 114.3 mm
  • UK double gang
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires