Select Country and Language Canada / French
Changer de pays
40300191 | ORTRONICS

ORTRONICS | 40300191 | Series II Blank Module, 1U (package of 10)

  • Réf. fabricant 40300191
  • PART #255601-EA
Color: WHITE
Description

These Series II Blank Modules occupy one unit of plate or housing space until required by future applications. Series II is a family of front removable snap-in modules that make moves, adds and changes easy and time saving. The rugged high strength construction of Series II makes it one of Ortronics most popular workstation choices

Caractéristiques
  • Rugged snap-in design
  • Occupies 1 unit of space