Select Country and Language Canada / French
Changer de pays
40300656 | ORTRONICS

ORTRONICS | 40300656 | Series II, two-port TracJack mounting module, 1.5 unit, 30 degree, 10 pack, fog white

  • Réf. fabricant 40300656
  • PART #254337
Color: OFFWHITE
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

Series II two-port 30 degree angled TracJack mounting module occupies a 1.5 unit footprint. The bezels accepts two TracJack modules which allows you to mix and match TracJack with Series II, giving you the most comprehensive combination of multimedia. Series II is a family of front removable snap-in modules that make moves, adds and changes easy and time saving. The rugged high strength construction of Series II makes it one of Ortronics most popular workstation choices.

Caractéristiques
  • Downward angle of connectors30 degree angledRugged snap-in design Supports TracJackMix and match TracJack within the Series II workstation products
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires