Select Country and Language Canada / French
Changer de pays
40326200 | ORTRONICS

ORTRONICS | 40326200 | Colored Snap-in Icon (Data), package of 100, Lt Blue

  • Réf. fabricant 40326200
  • PART #146917
Type: LABELS
Description

Ortronics Voice, Data or Blank Colored Snap-In Icon Tabs provide port identification for the many icon compatible patch panels and workstation ports available from Ortronics. Standard packaging is 100 per bag

Caractéristiques
  • Snap mount: Ease of installation.
  • Compatible with jacks or panel ports: Addresses a broad range of jack openings.
  • Supported by a variety of color choices and markings: Supports TIA/EIA-606 administration standard.