Select Country and Language Canada / French
Changer de pays
40327100 | ORTRONICS

ORTRONICS | 40327100 | Colored Snap-in Icon (Voice), package of 100, Purple

  • Réf. fabricant 40327100
  • PART #148526
Type: LABELS
_Color: Violet
Description

Ortronics Voice, Data or Blank Colored Snap-In Icon Tabs provide port identification for the many icon compatible patch panels and workstation ports available from Ortronics. Standard packaging is 100 per bag

Caractéristiques
  • Snap mount: Ease of installation.
  • Compatible with jacks or panel ports: Addresses a broad range of jack openings.
  • Supported by a variety of color choices and markings: Supports TIA/EIA-606 administration standard.