Select Country and Language Canada / French
Changer de pays
4040SE STD ALUM 24V | LCN CLOSERS

LCN CLOSERS | 4040SE STD ALUM 24V | Fire and Smoke Barrier Door Closer, Heavy Duty, Non-Handed, Single Lever Arm, 24 VAC/DC, Regular Push/Pull Side Mount, Cast Iron, Aluminum

  • Réf. fabricant 4040SE STD ALUM 24V
  • PART #CS103205
: -----
: 689
: ADJ 1-4
: Push or Pull Side
Body Material: ALUMINUM
Closer Size: ADJUSTABLE 1 THROUGH 4
Finish: US28 ALUMINUM PAINTED
Product Type: SURFACE APPLIED
UL Listing: UL LISTED
Warranty: 2 YEAR LIMITED
Caractéristiques
  • Universal, Fully Reversible, Non-Handed Door Closer
  • Closer Cylinder Constructed of High Strength Cast Iron for Increased Durability
  • Tested to 1,500,000 Cycles
  • Fully Adjustable 1-4 Strength
  • Factory Set to Strength 3
  • Closer Mounts on Either Pull or PuSide of the Door
  • Momentary On/Off Switch Board Assembly for Testing Door Release, as Well as Providing Over-Voltage Protection
  • The Switch Board is Field Replaceable
  • Interfaces with Fire Alarm System
  • Functions as a Full Rack and Pinion Closer When HolOpen is Not Engaged or the Current is Interrupted
Infos techniques et normes

UL, CUL, ANSI A156.15, NFPA 101

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires