Select Country and Language Canada / French
Changer de pays
4040XP RW/PA ALUM TBWMS | LCN CLOSERS

LCN CLOSERS | 4040XP RW/PA ALUM TBWMS | 4040XP RW/PA ALUM TBWMS HEAVY DUTY,SURF MT,REG ARM W/PSPRAYED ALUMINUM

  • Réf. fabricant 4040XP RW/PA ALUM TBWMS
  • PART #CS813303
: 689
: ADJ 1-6
: NHO
: TBWMS
: TRI MOUNT
ADA Compliant: ADA COMPLIANT
ANSI Grade: ANSI GRADE 1
Arm Type: REGULAR (NON-HOLD-OPEN)
Body Material: CAST IRON
Closer Size: ADJUSTABLE 1 THROUGH 6
Fastener Type: THRU-BOLTS, WOOD AND MACHINE SCREWS
Finish: US28 ALUMINUM PAINTED
Hole Centers Horz-Inches: 5
Hole Centers Vert-Inches: 2-1/4
Mounting: HINGE SIDE, TOP JAMB, OR PARALLEL
Product Type: SURFACE APPLIED
Sales Category: DOOR CLOSER
UL Listing: UL LISTED
Description

Stronger, smarter and built for the real world.
The LCN 4040XP sets a new standard for reliability, longevity and value with a beefier design and extraordinary performance testing that goes far beyond industry requirements. We built the 4040XP from the inside out, combining tougher, bolder construction with proven LCN technology. The result is a closer that's stronger, smarter and delivers remarkable value in a variety of applications.
The 4040XP is LCN's most durable heavy duty closer designed for the most demanding, high use and abuse applications.

Caractéristiques
  • 44% increased bearing load capacity
  • Strongest pinion ever- at 3/4" journal diameter
  • Widest bearing ever- at 5/8"
  • Stronger pinion teeth
  • New V-shield(TM) seal with 20% longer life
  • XP = eXtra Protection in real world applications
  • Cast Iron
  • Forged Stem
  • Double Heat Treated Steel Pinion
  • All Weather Fluid
  • Non-Handed
  • LCN Fast(TM) Power Adjust
  • Fast & Accurate Installation
  • UL & cUL Listed
  • Tested and certified under ANSI Standard A156.4, grade one
Spécifications
  • Non-sized cylinder is adjustable for interior doors to 5'0" and exterior doors to 4'0"
  • Closer can mount hinge side, top jamb, or parallel arm (with PA bracket) on either right or left swinging doors
  • Closers to meet ADA requirements
  • Standard or optiona custom powder coat finish
  • Optional plated finish on metal cover, arm and fasteners
  • Optional SRI primer for installations in corrosive conditions is available with powder coat only
  • UL and cUL listed for self-closing doors without hold-open
  • 4040XP cane used with all 4040 accessories
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires