Select Country and Language Canada / French
Changer de pays
4045CGNU0 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 4045CGNU0 | Reader, Entryprox Sc, Gry, Lead Free

  • Réf. fabricant 4045CGNU0
  • PART #384791
Approx Dims. HWD-Inches: 5" X 3" X 1"
Capacity - Openings: 1
Color: BEIGE
Environmental: WEATHER RESISTANT
Format: UP TO 85-BIT
Frequency: MULTIPLE
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Sales Category: ELECTRIC READERS AND KEYPAD
Description

Must be a reseller to purchase this product

Caractéristiques
  • Ideal for Unique Applications
  • Trouble-free Keypad Input
  • Remote Monitoring