Select Country and Language Canada / French
Changer de pays
404S23U | ORTRONICS

ORTRONICS | 404S23U | Series II Plastic Surface Mount Box for three 1 unit modules out single side

  • Réf. fabricant 404S23U
  • PART #374181
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 6
_Color: Fog White
Description

Ortronics Series II Surface Mount Outlet Boxes accept front-loading Series II modules and provide snap-on covers and snap-in label fields. Boxes are supplied with screws and double-sided adhesive tape for mounting onto almost any surface. Compatible with Wiremold 2700, 2800 and 2900 raceway series.

Caractéristiques
  • Low profile design
  • Base plate and snap-on cover design
  • Front-load module approach
  • Textured finish
  • Holds three Series II modules
  • Recessed label fields
  • Compatible with Label Mo XL
  • Designed to seamlessly intergrate with Wirempld 2700, 2800 and 2900 raceways
Spécifications
  • Depth Metric: 29.46 mm
  • Footprint: Serie II
  • Color: Fog WhiteWidth Metric: 177.29 mm
  • Height USA: 4.33 in.
  • Mounting Hardware Included: #6-20*19 mm (Pan head) 2ea | #6-32*25 mm (Binding head) 2 ea
  • Height Metric: 109.98 mm
  • Up to three Serie II modules
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires