Select Country and Language Canada / French
Changer de pays
404TJ2X2 | ORTRONICS

ORTRONICS | 404TJ2X2 | TracJack Plastic Surface Mount Box for four modules, two jacks exit from opposite sides

  • Réf. fabricant 404TJ2X2
  • PART #365676
Color: OFFWHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 4
Description

Ortronics TracJack Surface Mount Outlet Boxes accept front-loading TracJack modules and provide snap-on covers and snap-in label fields. Boxes are supplied with screws and double-sided adhesive tape for mounting onto almost any surface. Compatible with Wiremold 2700,2800 and 2900 raceway series.

Caractéristiques
  • Low profile design
  • Base plate and snap-on cover design
  • Front-load module approach
  • Textured finish
  • Holds four TracJack modules
  • Recessed label fields
  • Compatible with LabelMo XL
  • Designed to seamlessly intergrate with Wiremold 2700, 2800 and 2900 raceways
Spécifications
  • Depth Metric: 29.46 mm
  • Footprint: TracJack
  • Color: Fog WhiteWidth Metric: 101.60 mm
  • Height USA: 2.42 in.
  • Mounting Hardware Included: #6-20*19 mm (Pan head) 2ea
  • Height Metric: 61.47 mm
  • Up to four TracJack module
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires