Select Country and Language Canada / French
Changer de pays
40539-MT | LEVITON

LEVITON | 40539-MT | Midsize Single-Gang Telephone Wallplate With 6P4C Voice Grade Connector, 4.875"H x 3.125"W x 0.255"D, White

  • Réf. fabricant 40539-MT
  • PART #568005
Color: ALMOND
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Description

Leviton's Midsize Single-Gang Wallplates are ideal where flush mount telephone or video connection plates are needed. Midsize plates are 3/8" higher and wider than standard plates to help disguise irregular or oversized wall openings, resulting in a neat, professional finish. Durable video connection wallplates are available with an F-Connector or unloaded with a hex-shape outlet for later coax cable installation. Telephone wallplates with 6P4C voice grade connector and combination video and telephone wallplates are also available.

The Midsize Single-Gang Wallplate shall meet all applicable standards: cULus listed and meet FCC part 68. It shall be constructed of high-impact, fire-retardant nylon: Zytel 101F-UL rated 94V-2. It shall be 3/8" larger than standard size wallplates, meeting 4.875"H x 3.125"W dimensional requirements. The wallplate shall be available with an FConnector or unloaded with a hex-shape outlet for later coax cable installation or with a 6P4C voice grade connector, or combination 6P4C voice grade connector with F-Connector. Each wallplate shall be available in ivory, white, almond and brown.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires