Select Country and Language Canada / French
Changer de pays
40605-001 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 40605-001 | Combination Pan Head, Pilot Point Mounting Screws; Zinc Plated; Size: 12-24; Quantity per Package: 50, UL Listed

  • Réf. fabricant 40605-001
  • PART #128493
Type: MOUNTING RAILS/HARDWARE
Description

The #12-24 Combination Pan Head, Pilot Point Mounting Screws attach equipment to racks and cabinets. A cutting notch in the thread removes paint in threaded holes to improve metal-to-metal contact. The pilot point reduces cross-threading. The combinati on

Caractéristiques
  • Pilot Point Reduces Cross-Threading
  • Combination Head for Use with Phillips and Flat Head Screwdrivers