Select Country and Language Canada / French
Changer de pays
406090-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 406090-1 | 2-Port Aco Low Profile UTP Installation Kit with 2 Edge Conn Almond

  • Réf. fabricant 406090-1
  • PART #191915
Category: CATEGORY 5E
Color: ALMOND
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Termination: 110
Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Mechanical Attachment.Configuration: Unloaded
  • Product Type Features.Product Type: Outlet Accessory
  • Product Type Features.Accessory Type: Installation Kit
  • Product Type Features.Number of Ports: 2
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Accepts: ACO Inserts
  • Product Type Features.Series: ACO
  • Product Type Features.Grade: Commercial
  • Product Type Features.Performance Category: Cat 5e
  • Product Type Features.Termination Style: 110 Style Punch-Down
  • Product Type Features.Style: Low Profile Unshielded
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires