Select Country and Language Canada / French
Changer de pays
40752-719 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 40752-719 | Multi-Purpose Three Piece Shelf; 19"W x 6"H x 12"D; Black; Single; Non-Vented

  • Réf. fabricant 40752-719
  • PART #263032
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Convenient, flexible design makes this shelf truly the most versatile shelf on the market today. With sixteen different configurations, there is no need to stock three different shelves. Can be mounted on 19" rack or wall (single-sided version). Shelf packaged in 2" high box reducing inventory space and shipping charges. Sold individually. One per standard shipping carton. Mounting hardware not included.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires