Select Country and Language Canada / French
Changer de pays
409-8T | ELECTRO-VOICE

ELECTRO-VOICE | 409-8T | 32 W 8 in. Premium 2-way Ceiling Speaker with 16 W 70.7/100 V Transformer (8-, 4-, 2-, and 1 W Taps)

  • Réf. fabricant 409-8T
  • PART #709093
Type: SPEAKER
Description

The 409 series loudspeaker systems are two-way loudspeakers with 8-inch low-frequency cones and high temperature voice-coil assemblies coaxially mounted with wide-dispersion cone tweeters. The dual magnet construction allows each speaker to be structur ally, magnetically, electrically and mechanically independent of the other. The 409 series utilize a single section crossover network, centered at 2500 Hz, providing 6 dB of attenuation for each element outside the operating range.

The 409-8T (with 15708 transformer) offers a selection of 1, 2, 4 and 8W.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires