Select Country and Language Canada / French
Changer de pays
40TSDM-GF | TRIAD FLOORS

TRIAD FLOORS | 40TSDM-GF | Metric 4000 lb Universal Fit-All Solid 600 Panel, Grey Flek

  • Réf. fabricant 40TSDM-GF
  • PART #419202
Description

Triad's heavy duty solid panel is designed to provide optimal strength for both Imperial and Metric raised floor systems that have maximum stringer width of 1.75".
This panel is built to provide up to 4000lbs concentrated capacities while versatile enough to be adjusted with the patent pending corner adapters either vertically or horizontally to flush mount to most all imperial or metric raised floor systems, regardless of age. The patent pending Integrated Dual Handles provide safe, balanced lifting and placement of panel without danger of trapping fingers or toes while eliminating the need to search for suction cup lifters.
Triad's PowderPlate textured encapsulated finishes are electro-statically applied providing the lowest maintenance and longest lasting finish available in the industry.

Caractéristiques
  • Size: 600 x 600 mm
  • Dual Handles
  • Horizontal & vertical levelers
  • PowderPlate finish
  • (8 available colors)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires