Select Country and Language Canada / French
Changer de pays
4100 | FIRETIDE

FIRETIDE | 4100 | HOTPOINT INDOOR THIN ACCESS POINT, 802.11B/G, UP TO 400MW,NO CERT. REQUIRED

  • Réf. fabricant 4100
  • PART #384861
Device: ACCESS POINTS, INDOOR
Technology: INDOOR ANTENNA
Description

Hotpoint 4100 Access Point - Indoor. Includes Firetide access point (802.11 b/g, up to 400 mW), AC/DC power supply adapter, kit of international plugs - US, EU, UK, AUS, two 2.4 GHz 5 dBi antennas, management software

This part has been discontinued by the supplier.

Caractéristiques
  • Includes Firetide access point (802.11 b/g, up to 400 mW),
  • AC/DC power supply adapter,
  • kit of international plugs - US, EU, UK, AUS,
  • two 2.4 GHz 5 dBi antennas,
  • management software
Applications

Firetide HotPoint wireless access points deliver a modular access solution for large scale, indoor and outdoor wireless mesh networks. Modular design enables full network and software integration of the access points with a Firetide wireless mesh network while at the same time permitting independent physical placement of the hardware to provide optimal accessibility for Wi-Fi clients.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires