Select Country and Language Canada / French
Changer de pays
4102 | ALGO COMMUNICATION PRODUCTS

ALGO COMMUNICATION PRODUCTS | 4102 | Digital AuxBox with CCR Software and Power Supply

  • Réf. fabricant 4102
  • PART #275332
Amplified: NO
Description

Desktop Plug and Play Personal Call Recorder for Nortel 2600, 3900 and 7000 Series TDM Digital Telephones. The 4102 is a Professional Quality Call Recording Solution that is Easily Deployed and Beneficial for Any Organization.

Record Conference Calls, HR Interviews, Purchasing Calls, Sales Calls and Verbal Negotiations. Valuable for Accuracy, Training, Verification, Archiving, Sharing or Compliance.

Call Records Are Stored on a Windows PC Automatically or on Demand from the Telephone or Pc Anytime During a Call. Call Records Are Easily Searched by Caller Id, Time and Date, Call Duration, Dialed Number and More. Compressed Call Records May Be Easily Shared by Attachment to Email.

By Monitoring the TDM Signal at the Desktop or Remotely, Calls May Be Recorded Accurately for Headset, Handset or Hands-Free Users.

Algo's Available Enterprise Call Recorder (ECR) Software Enables Centralized Multi-User Recording of Up to 32 Telephones with Supervisor Monitoring.

This part is discontinued by supier with no suggested replacement.

Caractéristiques
  • Plug-and-Play with Any Nortel TDM Digital Telephone
  • Connects to Digital Wire Pair at the Telephone Location or in Equipment Room
  • Provides Two Relay Outputs for Telephone Event Monitoring (E.G. Ringing, Message Waiting, In-Use)
  • USB Port Easy for Connectivity to A PC
  • Supplied CCR Software Permits Automatic or Manual Recording Options, Search Capability of Complete Caller ID Details, Email and Call Record Data Management
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires