Select Country and Language Canada / French
Changer de pays
4105 | ALGO COMMUNICATION PRODUCTS

ALGO COMMUNICATION PRODUCTS | 4105 | Analog AuxBox with CCR Software; USB Powered

  • Réf. fabricant 4105
  • PART #312235
Type: ACCESSORIES
Description

Desktop Plug and Play Personal Call Recorder for Residential or Business Analog Telephones. The 4105 is a Professional Quality Call Recording Solution that is Easy to Install and Beneficial to Anyone or Organization Conducting Business by Telephone.

Record Conference Calls, HR Interviews, Verbal Negotiations, Threats and Customer Interactions for Accuracy, Training, Verification, Archiving, Sharing, Evidence or Compliance.

Call Records Are Stored on a Windows PC Automatically or on Demand from the Telephone or PC Anytime During a Call. Call Records Are Easily Searched by Caller ID, Time and Date, Call Length, Dialed Number, Inbound or Outbound. Compressed Call Records May be Reviewed and Easily Shared by Attachment to Email.

By Connecting Directly to the Phone Line Instead of the Telephone, Algo's 4105 May be Located Anywhere with Access to the Phone Line. Calls Are Recorded for any Telephone Accessing the Phone Line and is Compatible with Cordless Phones and Corded Phones Using Headset, Ha ndset, or Hands-Free.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Plug-and-Play with Any Analog Telephone or Trunk/Co
  • Connects to Tip/Ring at the Telephone Location or in Remote Location
  • Provides One Relay Output for Telephone Event Monitoring (E.G. Ringing, Message Waiting, In-Use)
  • USB Port Easy for Connectivity to a PC
  • Supplied CCR Software Permits Automatic or Manual Recording Options, Search Capability of Complete Caller ID Details, Email and Call Record Data Management
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires