Select Country and Language Canada / French
Changer de pays
41089-12W | LEVITON

LEVITON | 41089-12W | QuickPort Surface Mount Housing, 12-Port, White

  • Réf. fabricant 41089-12W
  • PART #204810
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 12
Description

Leviton has a surface mount housing to suit your need. 1, 2, 4, 6 and 12-Port housings are easily field configured with QuickPort Snap-in Modules (sold separately). Product Features.Color: White; Product Features.Type: Surface Mount Boxes

Caractéristiques
  • Surface Mount Housings and Back Boxes work in places where it may not be practical to add a wall box
  • Housings mount with the included double-sided tape or screws, modular furniture brackets, or with magnets
  • Surface Mount Boxes and Back Boxes have breakouts to match common surface mount raceway systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires