Select Country and Language Canada / French
Changer de pays
41108-RC3 | LEVITON

LEVITON | 41108-RC3 | Category 3 QuickPort Connector, 8 Position, 8 Conductor, Crimson Red

  • Réf. fabricant 41108-RC3
  • PART #593009
Category: CATEGORY 3
Color: RED
Number of Ports: 1
Termination: 110
  • Dual wiring code label allows connector to be wired to either T568A or T568B
  • Exclusive cutting ledge combines termination and trim into one labor-saving step
  • Individual port configurability allows specification flexibility
  • Robust one-piece lead-frame design
  • Narrow connector allows high port density in a small area
  • Designed for cable termination with a 110-type termination tool
  • Detailed installation instructions are included in the standard pack
  • All QuickPort connector performance grades have the same design and termination method to promote installation consistency
  • Plastics used in construction of the connector bodies shall be fire retardant with a UL flammability rating of 94V-0
  • Termination of all connectors (IDC) with solder-plated phosphor bronze contacts
  • The connector shall provide a ledge directly adjacent to the 110-style termination, against which the wires can be directly terminated and cut in one action by the installer
  • Connector wiring label shall provide installation color codes for both T568A and T568B wiring schemes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires