Select Country and Language Canada / French
Changer de pays
41108-RE3 | LEVITON

LEVITON | 41108-RE3 | Category 3 QuickPort Connector, 8 Position, 8 Conductor, Black

  • Réf. fabricant 41108-RE3
  • PART #200596
Category: CATEGORY 3
Color: BLACK
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
Description

Voice Grade connector for structured cabling systems. Compatible with all QuickPort housings, Multimedia Outlet System (with QuickPort module adapter), patch panels and patch blocks. 8-position, 8-conductor Category 3 QuickPort Snap-In Connectors with dual-color-coded labels for T568A and T568B wiring patterns, as well as fast, accurate 110 termination. Product Features.Color: Black; Product Features.Category Rating: CAT 3

Caractéristiques
  • Exclusive cutting ledge combines termination and trim into one labor-saving step
  • Use in any QuickPort housing to support voice grade UTP applications in surface-mount, flush-mount, or modular furniture environments
  • Can be used in conjunction with other QuickPort snap-in modules for voice/data applications over UTP, coax and fiber
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires