Select Country and Language Canada / French
Changer de pays
41108-RR5 | LEVITON

LEVITON | 41108-RR5 | Category 5 QuickPort Connector, Universal Wiring, 110 Style Termination, 8P8C, Red

  • Réf. fabricant 41108-RR5
  • PART #204396
Category: CATEGORY 5
Color: RED
Family: POWERSUM
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
_Color: Dark Red
Description

Leviton's Category 5 Connector is designed for use with all QuickPort compatible products. 8-position, 8-conductor Category 5 QuickPort Snap-In Connectors feature dual-color-coded wiring labels with both T568A and T568B wiring patterns, for dual flexibility in a single connector, as well as fast, accurate 110 termination of station wiring. Category 5 QuickPort connector, CAT 5, Red

Caractéristiques
  • Fits into all QuickPort wallplates and housings
  • Full support of voice and low-speed data applications
  • CAT 5 and 3 connectors meet all TIA channel requirements
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires