Select Country and Language Canada / French
Changer de pays
41108-RT5 | LEVITON

LEVITON | 41108-RT5 | Jack, C5 8P8C Light Almond

  • Réf. fabricant 41108-RT5
  • PART #592998
Category: CATEGORY 5
Color: ALMOND
Number of Ports: 1
Caractéristiques
  • T568A and T568B wiring labels for 110-style terminations
  • Use in any QuickPort connector housing to support Cat5 UTP applications in surface-mount, flush-mount, or modular furniture environments
  • Can be used in conjunction with other QuickPort snap-in modules for voice/data and video applications over UTP, coax and fiber
  • For port identification, use different colored connectors for each application (13 connector colors available) or pre-printed port designation labels
  • Plastics used in construction of the connector bodies shall be fire retardant with a UL flammability rating of 94V-0
  • Termination of all connectors shall be 110-style IDC with solder-plated phosphor bronze contacts
  • The connector shall provide a ledge directly adjacent to the 110-style termination, against which the wires can be directly terminated and cut in one action by the installer
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires