Select Country and Language Canada / French
Changer de pays
41108-RW8 | LEVITON

LEVITON | 41108-RW8 | Voice Grade QuickPort Connector, 8 Position, 8 Conductor, White

  • Réf. fabricant 41108-RW8
  • PART #272088
Color: WHITE
Number of Ports: 1
Termination: 110
Wiring: USOC
Description

Modular connector for voice grade structured cabling systems. Snaps into the entire Leviton QuickPort family of workstation housings, Multimedia Outlet System (with QuickPort module adapter), Decora Inserts, patch panels and patch blocks. QuickPort Snap-In Connectors feature dual-color-coded labels with T568A and T568B wiring patterns, as well as fast, accurate 110 termination.

Caractéristiques
  • Exclusive cutting ledge combines termination and trim into one labor-saving step
  • Use in any QuickPort housing to support voice grade UTP applications in surface-mount, flush-mount, or modular furniture environments
  • Can be used in conjunction with other QuickPort snap-in modules for voice/data applications over UTP, coax and fiber
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires