Select Country and Language Canada / French
Changer de pays
4114-05 X 32D | RUTHERFORD CONTROLS INTERNATIO

RUTHERFORD CONTROLS INTERNATIO | 4114-05 X 32D | 4 Series Commercial Duty For use with narrowline aluminum, clylindrical, centerline mortise locks and mortise exit devices

  • Réf. fabricant 4114-05 X 32D
  • PART #381941
ANSI Grade: GRADE 1
Finish: US28 SATIN ANODIZED ALUMINUM
Frame Material: WOOD OR HOLLOW METAL
Locking State: FAIL-SAFE (POWER TO LOCK)
Max Latch Length - Inch: MAXIMUM 3/4 INCH THROW
Mounting: FOR SURFACE MT INSTALLATIONS
Product Type: CYLINDRICAL OR NARROW STILE MORTISE LATCH
Pull Strength - Lbs: 500 - 999 LBS.
Sales Category: ELECTRIC STRIKE PART
Switches: LATCHBOLT AND STRIKE MONITOR
UL: UL BURGLARY RESISTANCE
Voltage and Duty CONT: 12 VOLT DC CONTINOUS DUTY
Voltage and Duty INT: 12 VOLT AC OR DC INTERMITTENT
Warranty: 3 YEAR LIMITED
Description

4 Series Commercial Duty - RCI's 4 Series electric strikes have earned their reputation as durable, reliable and economical means of controlling access. Unique anti-vibration design prevents manipulation by vibration. Crossed wires are never a problem, as the coil is not polarity conscious.

Caractéristiques
  • Accommodates 3/4" latch projection (pullman design not included)
  • Enlarged latch cavity width allow compatibility with cylindrical, narrowline aluminum and centerline mortise locks (including 3-piece anti-friction type) and mortise exit devices
  • Unique anti-vibration design prevents manipulation by vibration
  • 1-1/2" cut-out depth accommodates most aluminum and wood frame profiles
  • Use with wide range of door thicknesses (1-3/8" to 2-3/8")
  • AC/DC input acceptable for fail locked models. Fail unlocked mode requires DC
  • Non-Handed
  • Standard mounting tabs, fasteners, and trim plate included
Applications

Door Frame Type:
Narrowline Aluminum
Hollow Metal
Wood
Door Lock Type:
Norrowline Aluminum
Cylindrical
Mortise
Mortise Exit Device

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires