Select Country and Language Canada / French
Changer de pays

LEVITON | 41293-ZFE | Adapter, FC Duplex, 3U, Angled, Black

  • Réf. fabricant 41293-ZFE
  • PART #593594
Color: BLACK
Loaded: YES

This part is discontinued by supplier with no suggested replacement.

  • Adapter insert accepts all existing QuickPort simplex snap-in connectors, fiber and coaxial bulkhead modules
  • Inserts load into housings from the front or side
  • Snaps into MOS wallplate or surface mount housing
  • Inserts fit QuickPort MOS housings and wallplates only, simplex QuickPort modules also fit MOS housings if the 2-port QuickPort module adapter insert is used
  • Use angled coupling or connector inserts when a low profile exit is desired
  • Place angled outlets on bottom of plate configuration to allow cable clearance at top of wall opening
  • MOS Insert With 1 Duplex FC Fiber Adapter
  • Housing Material: Fire-Retardant Plastic
  • Sleeve Material: Zirconia Ceramic
  • Color: Black
  • Flammability: Rated UL94V-0
  • MOS Compatibility: 3 Unit High
  • Termination: FC Duplex
  • Dimension: 3.000 Inch Length x 1.900 Inch Width x 1.000 Inch Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires