Select Country and Language Canada / French
Changer de pays

LEVITON | 41294-ZTE | 1 Duplex ST, zirconia ceramic, SM, 45 exit (1.5 units high), black

  • Réf. fabricant 41294-ZTE
  • PART #593576
Connector Type: ST-COMPATIBLE

This part is discontinued by supplier with no suggested replacement.

  • Can be used with single-mode fiber
  • Modules load into housings from the front or side
  • Modules fit MOS housings and wallplates only
  • Use angled modules when a low profile exit is desired
  • Place angled modules in bottom of wallplate to allow cable clearance at top of wall opening
  • Modules shall be interchangeable, mounting between various multimedia surface and flush-mount outlets
  • Modules shall be capable of maintaining a minimum cable bend-radius within the area of minimum NEMA box enclosures
  • 1.5 unit-high modules have a 45 Degree exit/angle
  • Single-Mode Duplex ST Fiber Adapter MOS Module
  • Housing Material: Fire-Retardant Plastic
  • Sleeve Material: Zirconia Ceramic
  • Color: Black
  • Flammability: Rated UL94V-0
  • MOS Compatibility: 1.5 Unit High
  • Dimension: 1.450 Inch Length x 1.850 Inch Width x 1.010 Inch Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires