Select Country and Language Canada / French
Changer de pays
41642-I | LEVITON

LEVITON | 41642-I | QuickPort Decora Insert, 2-Port, Flush Mount, Ivory

  • Réf. fabricant 41642-I
  • PART #143604
Color: IVORY
Loaded: NO
Number of Ports: 2
Description

Combine voice, data, audio and video in one compact, attractive Decora brand wall plate. QuickPort Decora brand Wall plate Inserts offer designer style to match Leviton Decora brand electrical switches and outlets, with the capacity and flexibility to support high-tech communications for boardrooms or workstations. Product Features.Color: Ivory; Product Features.Ports: 2-Port; Product Features.Type: Decora Multimedia Inserts

Caractéristiques
  • QuickPort snap-in modules fit neatly into a single gang Decora wallplate
  • Can be combined with Decora electrical devices (with a barrier box) in a multi-gang wallplate
  • Snap-in modules are compatible with all standard Decora wallplates and Decora Plus snap-on wallplates
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires