Select Country and Language Canada / French
Changer de pays
41666-0CI | LEVITON

LEVITON | 41666-0CI | Decora Insert, 2 6P6C Ivory

  • Réf. fabricant 41666-0CI
  • PART #593065
Color: IVORY
Loaded: YES
Mounting: SURFACE MOUNT
Number of Ports: 2
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Combine voice, data, audio and video in one compact, attractive Decora wallplate opening
  • Offers designer style to match Leviton Decora electrical switches and outlets, with capacity and flexibility to support high-tech communications for boardrooms or workstations
  • QuickPort snap-in modules fit neatly into a single gang Decora wallplate and can be combined with other Decora devices (with a barrier box) in a multi-gang wallplate
  • Wallplate order separately
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires