Select Country and Language Canada / French
Changer de pays
41880-300 | LEVITON

LEVITON | 41880-300 | 300-Pair Vertical Cord Manager, Basic Unit; Includes Bottom Cable Tray Only

  • Réf. fabricant 41880-300
  • PART #325125
Cable Management Type: RING DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

For 110 wall-mount applications, Leviton mounting frames provide additional options for cord/cable management, access, and density via a rear cable channel, side slots, horizontal cord managers and a bottom cable tray. Begin with the basic mounting frames and vertical cord managers. Each has a 300-pair capacityroom for three 100-pair wiring bases, with 100-pair horizontal cord managers in between. Mounting frame or vertical manager capacity may be increased to 600 or 900 pairs with the addition of up to two 300-pair extension units.

Caractéristiques
  • Vertical Cord Managers help route patch cords in high density applications
  • Basic wall-mount unit features 300-pair capacity
  • Manage cable without over-tightening
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires