Select Country and Language Canada / French
Changer de pays
41900018-88 | ORTRONICS

ORTRONICS | 41900018-88 | TracJack Stylistics Frame, four-port, Cloud White

  • Réf. fabricant 41900018-88
  • PART #255626
Color: WHITE
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Description

TracJack Stylistics Plastic Duplex Frame accepts four front-loading TracJack modules in the rectangular electrical mounting footprint of a GFCI outlet. It is compatible with many cable delivery systems that can house electrical duplex outlets

Caractéristiques
  • Matches rectangular electrical outlet (GFI) footprint: Supports use with electrical delivery system.
  • Field configurable with TracJacks: Design or site flexibility for new or retrofit.
  • Supports TracJack footprint: Broad offering of connector options.
  • Front load and access: Connector access without removing plate.
  • Choice of colors: Compatible with many environments.
Spécifications
  • Depth Metric: 11.43 mm
  • Footprint: TracJack
  • Color: Cloud White
  • Number of Ports: 4-port
  • Width Metric: 44.45 mm
  • Height USA: 4.09 in.
  • Mounting Hardware Included: #6-32*25 mm Screw, Binding Head (2 ea)
  • Height Metric: 103.88 mm
  • Single gang
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires