Select Country and Language Canada / French
Changer de pays
41A-50 | SUTTLE

SUTTLE | 41A-50 | 1-port Surface mount box, ivory

  • Réf. fabricant 41A-50
  • PART #005779
Color: IVORY
Loaded: YES
Mounting: SURFACE MOUNT
Number of Ports: 1
Termination: SCREW
Description

The SE-41A telephone connecting block is designed for making connections between station wiring and telephone set mounting cords. This connecting block can also be used for bridging cords or wires. The 1-piece base and snap-lock cover are molded of special durable plastic with one side connected to act as a hinge. To gain access to the terminals, the dome shaped cover is pressed in the center while lifting. Screw-type terminals with two washers are provided for each of the four terminating posts. Color, Ivory.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires