Select Country and Language Canada / French
Changer de pays
41MB2-EXT | LEVITON

LEVITON | 41MB2-EXT | Mount Fr Kit C4C5 300Pr

  • Réf. fabricant 41MB2-EXT
  • PART #592777
Loaded: NO
Caractéristiques
  • Vertical cord managers help route patch cords in high density applications
  • Horizontal rackmount cord organizer available
  • Basic wall-mount unit features 300-pair capacity
  • Extension kits add upto 600 extra pairs
  • Rear cable channel, side slots, horizontal cord managers and bottom cable tray included
  • Each unit has a 300-pair capacity
  • Use the label strips and holders provided with the kit versions of these products
  • Mount securely to wood-based backboard
  • Route cable bundles through the back of the mounting frame; secure with cable ties, without over-stressing the cables
  • Route individually marked cables through the side slots provided, entering from both the left and right sides
  • Position vertical cord managers adjacent to wall mounting frame units and kits
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires